
Blue Ergonomic Shell Chair with Left Handed Flip-Up Tablet Arm, PK5
Mfr # 5-RUT-EO1-BL-LTAB-GG
Zoro # G2798776
product price:Â $322.99
/pk 5, $64.60/ea
Free Shipping & Returns
Key Features
Style
Tablet Chair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5-RUT-EO1-BL-LTAB-GG
Zoro #
G2798776
UPC #
889142019428
Country of Origin
China
Details
Item
Blue Ergonomic Shell Chair with Lef,PK5
Color
Blue
Style
Tablet Chair
Description
Blue Ergonomic Shell Chair with Lef,PK5, Package Quantity 5
- Set of 5 Multipurpose Tablet Arm Chairs
- Compact Size Desk
- 880 lb. Weight Capacity
- Ergonomically Contoured Design with Blue Plastic Back and Seat
- Left Handed Plastic Tablet Arm with pencil groove
- Tablet Size: 12.5"W x 15.75"D x 9.75"H from seat
- Some Assembly Required: attach tablet arm with 2 screws
- Black Powder Coated Frame Finish with Plastic Floor Glides
- Designed for Commercial Use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.