Blue Mesh Multifunction Chair - Roller Wheels
- Mfr # HL-0001-WH-BLUE-RLB-GG
- Zoro # G506016021
product price:Â
$
243.99
/ea
Free Shipping & Returns
Key Features
Overall Height
44.25
Overall Width
25.5
Overall Length
27
Frame Finish
White Nylon
Color
Mesh, Frame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HL-0001-WH-BLUE-RLB-GG
- Zoro #
- G506016021
- UPC #
- 840196381923
- Country of Origin
- China
- Frame Finish
- White Nylon
- Color
- Mesh, Frame
- Material
- Foam, Mesh, Metal, Plastic, Plywood, Polyester
- Weight Capacity
- 300
Dimensions
- Overall Height
- 44.25
- Overall Width
- 25.5
- Overall Length
- 27
Description
Add sleek mobility and modern style to any workspace with this updated task office chair. This chair comes fully loaded including updated polyurethane roller style wheels to help you take charge of your day. With a ventilated mesh back, you'll have air circulating to your back giving you sweet relief during warm summer days. Make room for this modern beauty, upgrade everyone's chair in the office, granting everyone the ability to have a customized seating experience.
- Adjustable back height knob adjusts 2" up and down -
- Back angle paddle locks in multiple positions -
- Tilt control paddle locks in multiple positions -
- Curved back with substantial lumbar support -
- Contour padded swivel seat will keep you in comfort -
- Adjustable height arms provide relief to your neck and shoulders -
- Steel framed ball-bearing skate wheels - Get a supportive ergonomic chair that can keep up with long 8 to 10 hour shifts with ease. This chair is so comfortable it can also be used as a gaming chair while you revel in an intense game against online players.
- Adjustable back height knob adjusts 2" up and down -
- Back angle paddle locks in multiple positions -
- Tilt control paddle locks in multiple positions -
- Curved back with substantial lumbar support -
- Contour padded swivel seat will keep you in comfort -
- Adjustable height arms provide relief to your neck and shoulders -
- Steel framed ball-bearing skate wheels - Get a supportive ergonomic chair that can keep up with long 8 to 10 hour shifts with ease. This chair is so comfortable it can also be used as a gaming chair while you revel in an intense game against online players.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.