Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Metal Stack Chair with Teak Poly Resin Seat

  • Mfr # CH-31270-BL-PL1T-GG

  • Zoro # G006016095


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Weight Capacity
500 lb
Overall Width
21.5 in
Overall Height
27.75 in
Overall Length
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-31270-BL-PL1T-GG
Zoro #
G006016095
UPC #
196861049132
Country of Origin
China

Dimensions

Overall Width
21.5 in
Overall Height
27.75 in
Overall Length
19 in

Details

Color
Blue/Teak
Material
Galvanized Steel
Weight Capacity
500 lb

Description

Spice up your kitchen or dining room by adding this colorful black metal chair with a long-lasting poly resin seat to your space. Whether your space is shabby chic, traditional or industrially styled, you'll be surprised how easily this stackable metal chair will blend with your existing commercial or residential decor. This glossy metal chair features a curved back with a vertical slat, integrated arms, and a stabilizing cross brace. The polystyrene seat attaches to the preassembled chair in minutes and won't rot, chip, or peel for year-round use. This trend-setting indoor/outdoor dining chair will make a great addition to your kitchen, dining room or restaurant. Mix and match colors to make your dining room and outdoor living space pop with color. Wipe clean with water and a neutral detergent to maintain the appearance. For longevity, care should be taken to protect the frame from long periods of wet weather.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.