Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Tufted Fabric Upholstered Twin Headboard

  • Mfr # TW-3WLHB21-BL-T-GG

  • Zoro # G204837713


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Foam, Iron, Plywood, Polyester
Overall Height
57.25
Overall Width
39.5
Overall Length
3.25
Weight
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TW-3WLHB21-BL-T-GG
Zoro #
G204837713
UPC #
840196345147
Country of Origin
Viet Nam

Dimensions

Overall Height
57.25
Overall Width
39.5
Overall Length
3.25

Details

Color
Blue
Material
Fabric, Foam, Iron, Plywood, Polyester
Weight
19

Description

Clean lines and a tailored design are hallmarks of this padded, tufted metal headboard that has something for everyone. Available in multiple colors and boasting horizontal channel stitching, this modern headboard will give you a comfy, cozy feel at a price that is easy on your budget. The rectangular shape, upholstered in soft but durable faux linen, will make a statement in any room. Durably constructed with solid iron framework, this headboard is long-lasting for years of use. Pre-drilled holes in the legs let you adjust the headboard to your desired height from 44.5"H - 57.25"H while the universal design fits most platform as well as standard bed frames. Plastic floor glides prevent damage to your hard flooring surfaces when the headboard is moved. Assembly is easy and takes less than 30 minutes with the included hardware and illustrated instructions. Wipe your new headboard clean with a damp cloth to maintain the appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.