
Blue Vinyl Seat Dining Chair with Walnut Wood Back
Mfr # XU-DG6V5BLV-WAL-GG
Zoro # G606016020
product price:Â $124.99
/eaKey Features
Material
Foam, Plywood, PVC, Steel, Vinyl
Width (In.)
17
Depth (In.)
18
Height (In.)
31.375
Finish
Black Powder Coat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
XU-DG6V5BLV-WAL-GG
Zoro #
G606016020
UPC #
196861010897
Country of Origin
China
Dimensions
Width (In.)
17
Depth (In.)
18
Height (In.)
31.375
Details
Material
Foam, Plywood, PVC, Steel, Vinyl
Color
Walnut Wood Back/Blue Vinyl Seat
Finish
Black Powder Coat
Capacity
500
Weight
48.6
Description
Welcome guests time after time with a new era of long-lasting but beautiful commercial seating. Designed for use in the hospitality industry, as well as your busy household, these dining chairs offer vinyl seats available in multiple colors and wooden boomerang backrests available in 2 finishes atop ultra-strong, powder coated steel frames that hold up to 500 lbs. static weight. The lower bracing serves double duty as a footrest to relieve pressure from the legs for a comfortable seating experience. Assembly takes less than 10 minutes and a damp cloth is all that is required for easy cleanup. Available in dining height as well, this sleek modern stool is ideal for restaurants, pubs, cafe, or your kitchen counter or basement bar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.