Bordeaux Stackable IndoorOutdoor French Bistro 26 Counter Height Stool, BlackWhite and Bamboo

  • Mfr # SDA-AD642001-CS-BKWH-NAT-GG

  • Zoro # G908251129


product price:  $202.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Seat Material
Aluminum, Polyethylene, Rattan
Height
41.5 in
Weight
18
Width
18.5 in
Length
21.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDA-AD642001-CS-BKWH-NAT-GG
Zoro #
G908251129
UPC #
196861084966
Country of Origin
China

Dimensions

Height
41.5 in
Width
18.5 in
Length
21.75 in

Details

Seat Material
Aluminum, Polyethylene, Rattan
Weight
18
Seat Color
Black & White/Natural Frame
Capacity
600 lbs

Description

Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro counter stool. The durable PE rattan back and seat is very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs. static weight, and features an integrated footrest for added comfort. Recommended stack height for this stool is up to 2 high for storage or transport. For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This counter height stool easily wipe clean with a damp cloth for quick seating turnaround.


  • •Classic Commercial Grade Indoor/Outdoor Bistro Counter Stool
  • •Fade Resistant Black and White PE Rattan Back and Seat
  • •Natural Finish Bamboo Print Metal Frame Will Not Rust
  • •Holds up to 600 LBS. Static Weight Capacity
  • •Fixed Floor Glides Protect Indoor Flooring Surfaces
  • •Recommended Stacking Quantity up to 2 Stools High
  • •No Assembly Required
  • •Wipes Clean with a Damp Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products