Bordeaux Stackable IndoorOutdoor French Bistro 30 High Barstool, NavyWhite and Bamboo Finish
- Mfr # SDA-AD642001-BS-NVYWH-NAT-GG
- Zoro # G108251141
Key Features
Specifications
Details
- MFR #
- SDA-AD642001-BS-NVYWH-NAT-GG
- Zoro #
- G108251141
- UPC #
- 196861084997
- Country of Origin
- China
- Weight
- 10
- Seat Color
- Navy & White/Natural Frame
- Capacity
- 600 lbs
- Seat Material
- Aluminum, Polyethylene, Rattan
Dimensions
- Width
- 18.5 in
- Length
- 22.5 in
- Height
- 46 in
Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro bar stool. The durable PE rattan back and seat is very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame will not rust, boasts a bamboo look finish, holds up to 600 lbs. static weight, and features an integrated footrest for added comfort. Recommended stack height for this stool is up to 2 high for storage or transport. For your convenience, this dining stool arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This bar height stool easily wipe clean with a damp cloth for quick seating turnaround.
- •Classic Commercial Grade Indoor/Outdoor Bistro Bar Stool
- •Fade Resistant Navy and White PE Rattan Back and Seat
- •Natural Finish Bamboo Print Metal Frame Will Not Rust
- •Holds up to 600 LBS. Static Weight Capacity
- •Fixed Floor Glides Protect Indoor Flooring Surfaces
- •Recommended Stacking Quantity up to 2 Stools High
- •No Assembly Required
- •Wipes Clean with a Damp Cloth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.