Shop FLASH FURNITURE
See all product information
Bowie Comfort Series Black Swivel Patio Chair with Black Cushion
Mfr # JE-5101W-BK-GG
Zoro # G708389336
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35.5 in
Color
Black
Capacity
350
Overall Length
32 in
Overall Width
38 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JE-5101W-BK-GG
Zoro #
G708389336
UPC #
196861102424
Country of Origin
China
Dimensions
Overall Height
35.5 in
Overall Length
32 in
Overall Width
38 in
Details
Color
Black
Capacity
350
Material
Fabric, Foam, Steel, Wicker
Finish
Silver Powder Coat
Description
Kick back and relax on this swivel patio chair with a comfy black cushion that is sure to ease the stresses of the day. The bowl-shaped design with its plush cushion allow you to sink into comfort to catch up on a good book, chitchat or loosen up and enjoy the open air. Cushion is tied to the frame to prevent sliding when in use and can be cleaned with water and a neutral detergent. Featuring a base with a full 360 degree turning radius, you can maximize your space. Wrapped wicker adds artistry, the metal frame construction adds durability and support. This casually designed, yet fun to sit in papasan chair is designed for outdoors, but will look just as great inside the home. For longevity, care should be taken to protect from long periods of direct sunlight and wet weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.