Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion
- Mfr # JE-5101W-BG-GG
- Zoro # G108389394
product price:Â
$
316.99
/ea
Free Shipping & Returns
Key Features
Finish
Silver Powder Coat
Overall Length
32 in
Overall Width
38 in
Capacity
350
Color
Brown/Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JE-5101W-BG-GG
- Zoro #
- G108389394
- UPC #
- 196861102417
- Country of Origin
- China
Dimensions
- Overall Length
- 32 in
- Overall Width
- 38 in
- Overall Height
- 35.5 in
Details
- Finish
- Silver Powder Coat
- Capacity
- 350
- Color
- Brown/Beige
- Material
- Fabric, Foam, Steel, Wicker
Description
Kick back and relax on this swivel patio chair with a comfy beige cushion that is sure to ease the stresses of the day. The bowl-shaped design with its plush cushion allow you to sink into comfort to catch up on a good book, chitchat or loosen up and enjoy the open air. Cushion is tied to the frame to prevent sliding when in use and can be cleaned with water and a neutral detergent. Featuring a base with a full 360 degree turning radius, you can maximize your space. Wrapped wicker adds artistry, the metal frame construction adds durability and support. This casually designed, yet fun to sit in papasan chair is designed for outdoors, but will look just as great inside the home. For longevity, care should be taken to protect from long periods of direct sunlight and wet weather.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.