Brazos 7 Pc Patio Dining Set w/Tempered Glass Patio Table and 6 Chairs w/Red Flex Comfort Material
- Mfr # TLH-94B-303CRD-GG
- Zoro # G911222130
product price:Â
$
444.99
/ea
Key Features
Capacity
350 lbs.
Shape
Rectangle
Material
Aluminum, Fabric, Glass, Steel, Textilene
Finish
Black Powder Coat
Weight
114 lbs.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TLH-94B-303CRD-GG
- Zoro #
- G911222130
- UPC #
- 196861156649
- Country of Origin
- China
- Capacity
- 350 lbs.
- Shape
- Rectangle
- Material
- Aluminum, Fabric, Glass, Steel, Textilene
- Finish
- Black Powder Coat
- Weight
- 114 lbs.
- Color
- Red
Dimensions
- Width
- 35 in.
- Length
- 59 in.
Description
Present your guests with a welcoming environment at your backyard or business with this commercial grade seven-piece outdoor patio dining set that includes a table and six chairs. The table features durable powder coated steel tubing and a 5 mm tempered glass top with a stylish water wave pattern. The tabletop is heat resistant up to 700 degrees so you can confidently serve all your favorite meals, and an umbrella hole gives you the opportunity to keep your guests cool in the shade at your outdoor restaurant, bar, bistro, lounge, or caf. Each chair features a sturdy steel frame and a seat and back with a breathable textilene pattern and comfortable, rip-resistant mesh fabric. These chairs are also stackable and portable, meaning when they are not being used at the table, you can easily utilize them on your porch, in your backyard, or on your deck to take advantage of their versatile nature. The table and chairs are all weather and rust-resistant, making them reliable options for your space. Each chair holds up to 350 lbs. static weight while the table holds up to 130 lbs. static weight. The set features fixed floor glides to protect your floors. No assembly is required for the chairs and the table assembles in under ten minutes. Clean-up is simple, as this set can be cleaned with water and a neutral cleaner. Invite your guests over and get ready to wow them with this eye-catching outdoor patio dining set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.