Bridgetown Luxury Modular 6 Piece Sectional Sofa, Dark Gray

  • Mfr # IS-IT2231-6PCSEC-DKGRY-GG

  • Zoro # G912176258


product price:  $1,684.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Width
129.75 in
Length
36.75 in
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Color
Dark Gray
Capacity
300 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IS-IT2231-6PCSEC-DKGRY-GG
Zoro #
G912176258
UPC #
196861172502
Country of Origin
Malaysia

Dimensions

Width
129.75 in
Length
36.75 in

Details

Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Color
Dark Gray
Capacity
300 lbs

Description

Versatility is a major plus in modern furniture design and this 6 piece modular sofa set is the perfect marriage of form and functionality. This four seater sofa with 2 ottomans can be placed in multiple configurations making it ideal for large and small spaces alike. The dual ottomans can be used with any of the four seats for a custom look or as extra seating. Each component may be used alone or joined together with the security clips beneath each piece. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa is ideal for almost any decor. Constructed with a solid wood frame, each seat holds up to 300 lbs. static weight. This set ships in multiple boxes so please ensure you have all pieces of your new sectional sofa before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrests and backrests and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.


  • •Modern 6 Piece Modular Sofa Set
  • •Premium Fabric Upholstery with Piped Edges in Dark Gray
  • •Set Includes Left Chair, Right Chair, 2 Middle Chairs and 2 Ottomans
  • •Generously Padded Back and Seat Cushions
  • •Solid Wood Frame Construction with Pocket Spring Core
  • •Each Seat Holds up to 300 LBS. Static Weight
  • •Configurable Components for a Custom Seating Arrangement
  • •Furniture Clips Beneath Each Chair for Secure Connections
  • •Assembles in 30 Minutes or Less
  • •Vacuum or Brush Lightly to Remove Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.