Bridgetown Luxury Modular Sectional Sofa, Ottoman Seat, Cream

  • Mfr # IS-IT2231-OT-CRM-GG

  • Zoro # G110040559


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lb.
Length
28 in
Shape
Square
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Width
27-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-IT2231-OT-CRM-GG
Zoro #
G110040559
UPC #
196861114854
Country of Origin
Malaysia

Dimensions

Length
28 in
Width
27-1/2 in

Details

Capacity
300 lb.
Color
Cream
Shape
Square
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester

Description

Versatility is a major plus in modern furniture design and this modular ottoman is the perfect marriage of form and functionality. This modular sofa component may be used alone or as a companion piece with other items in the collection for a custom configuration. Boasting a pocket spring core with plush comfort foam padding and premium fabric upholstery with piped edges, the modern look of this sectional sofa ottoman is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. Assembly takes less than 10 minutes and simply vacuum or lightly brush to keep your new seating looking showroom new.


  • •Modern Modular Sofa Ottoman
  • •Premium Fabric Upholstery with Piped Edges in Cream
  • •Generously Padded Seat Cushion
  • •Solid Wood Frame Construction with Pocket Spring Core
  • •Holds up to 300 LBS. Static Weight
  • •May Be Used Freestanding or As A Companion Piece with Other Components
  • •Assembles in 10 Minutes or Less
  • •Vacuum or Brush Lightly to Remove Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.