Bridgetown Luxury Modular Sectional Sofa, Right Side with Arm Rest, Gray

  • Mfr # IS-IT2231-RC-GRY-GG

  • Zoro # G210040558


product price:  $420.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Capacity
300 lb.
Color
Gray
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester
Width
37-3/4 in
Length
36-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
IS-IT2231-RC-GRY-GG
Zoro #
G210040558
UPC #
196861134890
Country of Origin
Malaysia

Dimensions

Width
37-3/4 in
Length
36-3/4 in

Details

Capacity
300 lb.
Color
Gray
Material
Engineered Wood, Fabric, Foam, Hardwood, Polyester

Description

Versatility is a major plus in modern furniture design and this modular right side chair with armrest is the perfect marriage of form and functionality. This modular sofa component may be used alone or joined together with other pieces in the collection for a custom configuration. Security clips beneath each piece ensure a cohesive fit and uniform look. Boasting a pocket spring core with plush comfort foam cushions and premium fabric upholstery with piped edges, the modern look of this sectional sofa chair is ideal for almost any decor. Constructed with a solid wood frame, this seat holds up to 300 lbs. static weight. This component ships in more than one box so please ensure you have all pieces of your new seat before beginning assembly. Assembly takes less than 30 minutes, simply remove the feet from the armrest and backrest and install into the predrilled holes then insert each piece onto the seat. Vacuum or lightly brush to keep your new seating looking showroom new.


  • •Modern Modular Sofa Right Side Chair with Armrest
  • •Premium Fabric Upholstery with Piped Edges in Gray
  • •Generously Padded Back and Seat Cushions
  • •Solid Wood Frame Construction with Pocket Spring Core
  • •Holds up to 300 LBS. Static Weight
  • •May Be Used Freestanding or With Other Components
  • •Furniture Clips Beneath the Component to Securely Join to Other Pieces
  • •Assembles in 30 Minutes or Less
  • •Vacuum or Brush Lightly to Remove Soil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.