Bright Beginnings Commercial 3-Shelf, 2-Sided Wooden Classroom Storage Unit w/Clear Divider, Natural

  • Mfr # MK-KE19233-GG

  • Zoro # G808455443


product price:  $194.99
/ea
Free Shipping & Returns

Key Features

Color
Beech
Material
Acrylic, Birch Plywood
Height
24.5 in
Length
11.75 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-KE19233-GG
Zoro #
G808455443
UPC #
196861028700
Country of Origin
Indonesia

Dimensions

Height
24.5 in
Length
11.75 in
Width
31.5 in

Details

Color
Beech
Material
Acrylic, Birch Plywood
Capacity
100
Weight
22.22

Description

Organization is a must in today's classrooms but keeping things in order can be a struggle. This double sided, 3 shelf, wooden storage unit is beautifully designed with a glossy natural finish and lots of space for holding blocks, books, toys, or art supplies and boasts a clear divider panel to keep items in their correct spots. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.