Bright Beginnings Commercial Grade 2 Tier Wooden Classroom Open Corner Storage Unit, Safe

  • Mfr # MK-KE24046-GG

  • Zoro # G508455422


product price:  $318.99
/ea
Free Shipping & Returns

Key Features

Color
Beech
Material
Birch Plywood
Height
24.5 in
Length
31.5 in
Width
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MK-KE24046-GG
Zoro #
G508455422
UPC #
196861028809
Country of Origin
Indonesia

Dimensions

Height
24.5 in
Length
31.5 in
Width
31.5 in

Details

Color
Beech
Material
Birch Plywood
Capacity
200
Weight
44

Description

Organization is a must in today's classrooms but keeping things in order can be a struggle. This 2 tier wooden corner storage unit is beautifully designed with a glossy natural finish, rounded front edges, and lots of space for holding blocks, books, toys, or art supplies. Assigning cleanup tasks is a great method to facilitate independence and teach children to be helpful as well as organized. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase our 3 tier model as well to create different configurations and for much needed additional storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.