Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Grade 3 Section Modular WoodenClassroom Open StorageUnit, Safe, Kid Friendly Design, Natural
- Mfr # MK-KE23933-GG
- Zoro # G308455455
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Birch Plywood
Height
24.5 in
Length
11.75 in
Width
31.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-KE23933-GG
- Zoro #
- G308455455
- UPC #
- 196861028823
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Birch Plywood
- Capacity
- 200
- Weight
- 27.94
Dimensions
- Height
- 24.5 in
- Length
- 11.75 in
- Width
- 31.5 in
Description
Organization is a must in today's classrooms but keeping things in order can be a struggle. This 5 section, extra wide, wooden storage cabinet is beautifully designed with a glossy natural finish and lots of space for holding blocks, books, toys, or art supplies. Assigning cleanup tasks is a great method to facilitate independence and teach children to be helpful as well as organized. Comprised of Greenguard Certified birch plywood with a multi-step UV lacquer that seals the wood surface to resiststains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 200 lbs. static weight. This wooden storage cube assembles in under an hour and wipes clean with a damp cloth. Purchase our normal width 3, 5, or 8 section wooden modular storage shelves to create different configurations and for much needed additional storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.