Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Grade 64 Piece Jumbo Peg Accessory Pack for Modular STEAM Walls - Pastel Multicolor
- Mfr # MK-ME21120-GG
- Zoro # G808389328
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Width
11 in
Length
8 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME21120-GG
- Zoro #
- G808389328
- UPC #
- 196861029653
- Country of Origin
- Indonesia
- Color
- Multi Pastel
- Material
- Plastic
Dimensions
- Width
- 11 in
- Length
- 8 in
Description
Colors, sorting and organization are made fun with this 64 piece multicolor peg set in a jumbo size perfect for smaller hands. Use these pegs to hold different accessories on your modular STEAM wall or encourage creative play with free design. Map out a picture and give your students instructions to create it to build listening skills and work on following directions. Make up your own games to encourage teamwork and collaborative play or let students design freely to improve cognitive function, dexterity and motor skills. The durable plastic pegs are made to last and offer an array of fun, engaging colors. Pair with our pastel set and shape set for more creativity. For easy cleaning, wipe clean with a damp cloth.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.