
Bright Beginnings Commercial Grade Modular STEAM Wall 512 Piece Multicolor Screw Accessory Pack
Mfr # MK-ME12920-GG
Zoro # G408389360
product price:Â $194.99
/ea
Free Shipping & Returns
Key Features
Color
Multi
Width
12.5 in
Length
8.5 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-ME12920-GG
Zoro #
G408389360
UPC #
196861029608
Country of Origin
Indonesia
Dimensions
Width
12.5 in
Length
8.5 in
Details
Color
Multi
Material
Plastic
Description
Help children develop their manual dexterity and gross and fine motor skills while having fun with this commercial grade 512 piece screw accessory pack for our modular STEAM wall systems. Let little builders engage in imaginative play while learning about colors. Make fun sorting games or use different colored screws to create a picture on your STEAM wall that your students will love helping you design. Pair with our 8 piece tool set and pipe builder set for even more fun. Simple engineering and problem solving skills become engaging activities making children eager to learn. Compatible with any of our freestanding or wall mounted STEAM wall systems, you can easily customize the perfect play area for your students. The brightly colored plastic screws are visually exciting for young children and can be used to learn colors, sorting and organization. To clean and disinfect wash with warm, soapy water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.