This item is Discontinued.

Flash Furniture Bright Beginnings Commercial Grade Modular Wooden Classroom 3 Tier Book Display Shelf, Natural MK-KE24299-GG

This item is Discontinued.

Flash Furniture

Bright Beginnings Commercial Grade Modular Wooden Classroom 3 Tier Book Display Shelf, Natural (Discontinued)

Mfr # MK-KE24299-GG
Zoro # G908455459
UPC # 196861028663
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MK-KE24299-GG
Zoro #
G908455459
UPC #
196861028663
Country of Origin
Indonesia

Dimensions

Height
25.75 in
Length
11.75 in
Width
31.5 in

Details

Color
Beech
Material
Birch Plywood
Capacity
100
Weight
28.82

Description

Keep books, pamphlets, and coloring pages in perfect order and withing reach of little hands with this 3 tier wooden bookstand shelf. Overlapping rows of shelves ensure that items stay upright and in place but are still viewable. Comprised of Greenguard Certified engineered wood in a glossy finish that seals the wood surface to resiststains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded corners that prevent abrasions if bumped. This unit holds up to 100 lbs. static weight, assembles in under 30 minutes, and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.