
Bright Beginnings Commercial Grade Pastel 256 Piece Shape Set for Modular STEAM Wall Systems
Mfr # MK-ME14702-GG
Zoro # G008389333
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Color
Multi Pastel
Width
12.5 in
Length
8.25 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-ME14702-GG
Zoro #
G008389333
UPC #
196861029677
Country of Origin
Indonesia
Dimensions
Width
12.5 in
Length
8.25 in
Details
Color
Multi Pastel
Material
Plastic
Description
Preschoolers learn most effectively through play and these pastel multicolor shapes are perfect for engaging them. Crafted with durability in mind, these fun shapes are made to last. Encourage creativity through free play while helping young children develop their manual dexterity and motor skills. Make fun games to teach shapes and colors in a fun and engaging way that will make students eager to learn. With four different shapes, you can also teach students grouping and organization to help foster cognitive development and critical thinking skills. Pair with our other accessory sets to create a perfectly customized learning area for your students. To clean, wipe with a damp cloth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.