
Bright Beginnings Commercial Grade STEAM Wall Accessory Board, Magnetic Chalkboard
Mfr # MK-ME088002-GG
Zoro # G908389433
product price:Â $173.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Width
18 in
Length
18 in
Material
Birch Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK-ME088002-GG
Zoro #
G908389433
UPC #
196861029486
Country of Origin
Indonesia
Dimensions
Width
18 in
Length
18 in
Details
Color
Black
Material
Birch Plywood
Description
Budding Picasso's and tomorrows teachers will love the chance to create art and post spelling words and math problems on this magnetic chalkboard STEAM wall accessory board. Magnetic letters and shapes will adhere to the surface which is also suitable for either liquid chalk markers or regular chalk for hours of creative play. This multipurpose busy board features kid-friendly, smoothly rounded corners for safe play. Installation on our train STEAM wall system, 3 panel wall system, or freestanding art easel is quick and easy and requires no tools or this art board can be used on the floor or at an activity table as well. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.