This item is Discontinued.

This item is Discontinued.
Bright Beginnings Commercial Grade STEAM Wall Activity Board with Natural Finish and Multicolor Accents, Lines and Patterns (Discontinued)
Mfr #
MK-ME03713-GG
Zoro #
G008389371
UPC # 196861029448
Country of Origin Indonesia
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MK-ME03713-GG
Zoro #
G008389371
UPC #
196861029448
Country of Origin
Indonesia
Dimensions
Width
18 in
Length
18 in
Details
Color
Beech
Material
Birch Plywood
Description
Preschoolers can increase their manual dexterity, problem solving, and reasoning skills while having a great time with this wooden fine motor skills STEAM wall accessory board. Whether it's tracing lines or following patterns this interactive board can help little ones learn how lines can turn into shapes while patterns teach them to make logical connections in a fun and exciting way. This interactive busy board has brightly colored wooden knobs to guide small hands while capturing and holding student's attention and features kid-friendly, smoothly rounded corners for safe play. This Monetssori style busy board installs almost effortlessly on our train STEAM wall system, 3 panel wall system, or freestanding art easel but can be used on the floor or at an activity table as well. The tactile, visual, and sound output is great for sensory play and keeps kids entertained while teaching valuable life skills. Regularly wipe clean with a damp cloth and dry for long-lasting use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.