Bright Beginnings Commercial Grade Wooden Children's Kitchen Stove with Integrated Storage
- Mfr # MK-ME03522-GG
- Zoro # G308455424
product price:Â
$
295.99
/ea
Free Shipping & Returns
Key Features
Material
Birch Plywood
Color
Beech
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-ME03522-GG
- Zoro #
- G308455424
- UPC #
- 196861029011
- Country of Origin
- Indonesia
Details
- Material
- Birch Plywood
- Color
- Beech
Description
Teach kitchen safety and explore the food pyramid with this commercial grade play stove. The durable wood construction features kid friendly rounded corners for added safety. The Greenguard Certified wood means you can be sure your indoor air quality won't be compromised. A vibrant design and interactive turning knobs are sure to make this every student's favorite toy. Encourage pretend play and social and emotional development when you have students work together to finish a pretend kitchen task. Let them explore their imagination and create their own recipes while learning healthy eating habits. The front door of the stove opens and features a transparent acrylic window so kids can keep an eye on their culinary masterpieces as they incookin. When playtime is over, play food and dishes can be stored on the shelves within for easy access next time. The scratch resistant UV finish ensures your little chefs will get to enjoy this stove year after year. Pair with other pieces in this collection for a full kitchen setup or use alone. For easy cleaning, simply wipe with a damp cloth and allow to air dry. Assembly can be completed in one hour or less with the included materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.