
Bright Beginnings Commercial Grade Wooden Three Panel STEAM Wall System
Mfr # MK-ME088001-GG
Zoro # G308389378
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Width
36.5 in
Length
4 in
Material
Birch Plywood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MK-ME088001-GG
Zoro #
G308389378
UPC #
196861029516
Country of Origin
Indonesia
Dimensions
Width
36.5 in
Length
4 in
Details
Color
Beech
Material
Birch Plywood
Description
Toddlers and preschoolers can build their gross and fine motor skills, learn problem solving and critical thinking all while having fun with this innovative STEAM wall system with 3 accessory panel holders. Durably crafted from Greenguard Certified birch plywood, this STEAM wall system can be configured to hold up to 3 wall element boards for either single or shared play. Pair with our STEAM wall element boards to encourage creative play while teaching time, weather, shoe tying and more. The included wall template makes for easy installation and no tools are needed to add or remove wall elements making it a perfect multifunctional investment for any preschool, daycare center or early learning academy. Simply wipe clean regularly and allow to air dry to maintain the look of this STEAM wall for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.