Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Green Guard Certified Wooden Quiet Corner Reading Nook w/Padded Seating
- Mfr # MK-KE19806-GG
- Zoro # G308455448
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Birch Plywood, Foam, Vinyl
Height
40.25 in
Length
31.75 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-KE19806-GG
- Zoro #
- G308455448
- UPC #
- 196861029097
- Country of Origin
- Indonesia
Dimensions
- Height
- 40.25 in
- Length
- 31.75 in
- Width
- 17 in
Details
- Color
- Beech
- Material
- Birch Plywood, Foam, Vinyl
- Capacity
- 100
- Weight
- 42.68
Description
Give little one's a comfortable, cozy place to read and relax with this reading nook with padded seating. Durable birch plywood construction features a scratch resistant UV finish to keep it looking great even with daily use. Perfect for preschools, daycare centers and early learning academies, this commercial grade reading nook gives children a quiet place to decompress and rejuvenate while limiting distractions. Padded seating with easy to clean vinyl upholstery means you don't have to worry about accidental spills or messes. Regularly wipe clean with a damp cloth and dry for low maintenance upkeep. Create a quiet corner in your classroom for up to 2 students that need a break or encourage independent reading in this cozy spot. This reading nook was designed with safety in mind, with rounded corners to protect children from bumps and bruises and a smooth finish to discourage climbing. This wood of this reading nook is Greenguard Certified to promote a healthier indoor environment. Assembly can be completed in one hour or less with the step by step illustrated instructions.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.