Bright Beginnings Commercial Modular Wooden Classroom 2 Sided, 3 Section, Natural

  • Mfr # MK-KE24596-GG

  • Zoro # G208455418


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Color
Beech
Material
Birch Plywood
Height
16 in
Length
13 in
Width
47.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MK-KE24596-GG
Zoro #
G208455418
UPC #
196861028755
Country of Origin
Indonesia

Dimensions

Height
16 in
Length
13 in
Width
47.24 in

Details

Color
Beech
Material
Birch Plywood
Capacity
200
Weight
31.46

Description

Organization is functional and fun with this 2 tier wooden display shelf with 3 lower storage compartments and a mirrored top for silly faces and imaginative play. Comprised of Greenguard Certified birch plywood in a glossy finish that seals the wood surface to resiststains, yellowing, andscratches, this shelf promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, raised upper edges, and rounded corners that prevent abrasions if bumped. This unit holds up to 200 lbs. static weight, assembles in under 30 minutes, and wipes clean with a damp cloth. Purchase other pieces from our classroom collection to create custom configurations to fit your space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.