Bright Beginnings Commercial Space Saving Wooden Mobile Classroom Storage Cart, 3 Angled Shelves, Locking Caster Wheels, Kid Friendly Design, Natural
- Mfr # MK-ME13705-GG
- Zoro # G508455415
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Birch Plywood
Height
31.5 in
Length
15.75 in
Width
34.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME13705-GG
- Zoro #
- G508455415
- UPC #
- 196861028922
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Birch Plywood
- Capacity
- 100
- Weight
- 46.86
Dimensions
- Height
- 31.5 in
- Length
- 15.75 in
- Width
- 34.75 in
Description
Organization is a must in today's classrooms but keeping things in order can be a struggle. This mobile wooden storage cart, boasting 3 angled shelves, lets you bring necessary supplies to your current work area and the wheels lock in place for security. When you're finished with your project, the cart can be wheeled away to open up floor space for story time or free play. Beautifully designed with a glossy natural finish and boasting lots of space for holding blocks, books, toys, or art supplies, this classroom cart is a must-have for busy environments. Comprised of Greenguard Certified birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 100 lbs. static weight. This wooden storage shelf assembles in under 30 minutes and wipes clean with a damp cloth. Purchase our 4 shelf model, or our 3 shelf version with angled shelves to create custom configurations for much needed additional storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.