Shop FLASH FURNITURE
See all product information
Create Account
Bright Beginnings Commercial Space Saving Wooden Mobile STEAM Wall Accessory Board Storage Cart, Locking Caster Wheels, Kid Friendly Design, Natural
- Mfr # MK-ME06639-GG
- Zoro # G208455463
product price:Â
$
463.99
/ea
Free Shipping & Returns
Key Features
Color
Beech
Material
Birch Plywood
Height
36.25 in
Length
26.75 in
Width
26.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MK-ME06639-GG
- Zoro #
- G208455463
- UPC #
- 196861029547
- Country of Origin
- Indonesia
- Color
- Beech
- Material
- Birch Plywood
- Capacity
- 300
- Weight
- 48.4
Dimensions
- Height
- 36.25 in
- Length
- 26.75 in
- Width
- 26.75 in
Description
STEAM wall activity boards are great fun for students but what to do with them when you need the wall space for other activities? This mobile storage cart, specifically designed for these accessory boards, gives you a dedicated space to hold up to 8 boards and keeps them tidily out of the way until they are needed again. When it's time to play again, this storage unit can be wheeled right up to the wall while the locking caster wheels ensure the cart stays in place for safety. Beautifully designed with a glossy natural finish, this classroom cart is a space saving must-have for busy environments. Comprised of Greenguard Certified engineered birch plywood that resistsstains, yellowing, andscratches, this cart promotes a healthier indoor environment. The kid-friendly design boasts reachable surfaces, a thickened bottom design, and rounded edges that prevent abrasions if bumped and the unit holds up to 300 lbs. static weight. This wooden storage shelf assembles in under 40 minutes and wipes clean with a damp cloth. Purchase other items from our early education collection to create custom configurations for much needed additional storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.