Bright Beginnings Commercial Wooden Mobile Dual Sided 4 Person Art Station with Locking Caster Wheels and Bottom Shelf Storage, Natural
- Mfr # MK-ME16621-GG
- Zoro # G708670489
product price:Â
$
712.99
/ea
Free Shipping & Returns
Key Features
Width
48"
Length
22"
Color
Beech
Material
Birch Plywood
Load Capacity
50 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MK-ME16621-GG
- Zoro #
- G708670489
- UPC #
- 196861080920
- Country of Origin
- Indonesia
Dimensions
- Width
- 48"
- Length
- 22"
- Height
- 48"
Details
- Color
- Beech
- Material
- Birch Plywood
- Load Capacity
- 50 lbs
- Basis Weight
- 30.4 lbs
Description
Give the creative side of young minds the freedom to be expressed with this mobile wooden art center. The double sided design features a magnetic chalkboard on one side and a dry erase board on the other and accommodates up to 4 students at a time. Dual paper roll holders at the top allow the use of other mediums such as paint and permanent markers and let budding artists take their masterpieces with them. Easy motion caster wheels let you easily bring necessary supplies to your current work area then lock in place for safety. When art time is over, simply unlock the wheels and take the cart away to open up floor space for story time or free play. Comprised of Greenguard Certified birch plywood for healthier indoor air quality, this mobile art station boasts upper storage trays and a lower shelf to hold supplies making it a must-have for busy environments. The kid-friendly design with reachable surfaces and rounded edges that prevent abrasions if bumped make this unit ideal in any early education environment. This art station holds up to 100 lbs. static weight, assembles in 40 minutes or less and wipes clean with a damp cloth. Purchase other pieces from our collection as well to create custom configurations for much needed additional storage.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.