This item is Discontinued.

This item is Discontinued.
Bristol 20x30 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Whitewashed (Discontinued)
Mfr #
HGWA-WHITE-20X30-WHTWSH-GG
Zoro #
G810087502
UPC # 196861109966
Country of Origin China
Category Dry Erase Boards
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HGWA-WHITE-20X30-WHTWSH-GG
Zoro #
G810087502
UPC #
196861109966
Country of Origin
China
Dimensions
Dry Erase Width
20 in
Length
0.75 in
Details
Frame Color
White Washed
Material
Pine Wood, Porcelain
Shape
Rectangle
Description
Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount White Board. With its whitewashed solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included dry erase marker to add notes or announcements while the magnets effortlessly hold photos, postcards, or bulletins to keep important items organized in one place. The white board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style and wipes clean with the eraser with no ghosting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.