This item is Discontinued.

Flash Furniture Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Whitewashed HGWA-WHITE-24X36-WHTWSH-GG

This item is Discontinued.

Flash Furniture

Bristol 24x36 Wall Mount White Board w/Included Dry Erase Marker, 4 Magnets, and Eraser, Whitewashed (Discontinued)

Mfr # HGWA-WHITE-24X36-WHTWSH-GG
Zoro # G310087507
UPC # 196861109997
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HGWA-WHITE-24X36-WHTWSH-GG
Zoro #
G310087507
UPC #
196861109997
Country of Origin
China

Dimensions

Dry Erase Width
24 in
Length
0.75 in

Details

Frame Color
White Washed
Material
Pine Wood, Porcelain
Shape
Rectangle

Description

Add a bit of rustic charm and functionality to your home, office or classroom with this Rustic Wall Mount White Board. With its whitewashed solid pine wood frame, it not only provides a stylish touch but is also sturdy and durable. Use the included dry erase marker to add notes or announcements while the magnets effortlessly hold photos, postcards, or bulletins to keep important items organized in one place. The white board is easy to hang, either vertically or horizontally with the inlayed hanging hardware. This makes it a versatile addition to any space, providing an easily accessible place for communication or showcasing sentimental items. Whether it's a shopping list, a reminder, or a child's masterpiece, this board is perfect for displaying it in style and wipes clean with the eraser with no ghosting.


  • •Commercial Rustic 24" x 36" Wall Mount White Display Board
  • •Whitewashed
  • •Solid 3/4 Inch Pine Wood Frame
  • •Includes Dry Erase Marker, 4 Magnets, and Eraser
  • •Hangs Vertically or Horizontally
  • •No Product Assembly Required
  • •Wipe Clean with a Dry Cloth

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.