Brooklyn Commercial Grade Black Solid Wood Stackable Dining Chair with Intricate Back Detail, 2PK

  • Mfr # 2-ZH-8100-5-BLK-GG

  • Zoro # G512929735


product price:  $282.99
/pk 2, $141.50/ea
Free Shipping & Returns

Key Features

Material
Elm Wood
Width
17.25 in
Weight Capacity
350 lbs
Overall Length
19.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-ZH-8100-5-BLK-GG
Zoro #
G512929735
UPC #
196861161049
Country of Origin
China

Dimensions

Width
17.25 in
Overall Length
19.75 in

Details

Color
Black
Material
Elm Wood
Weight Capacity
350 lbs

Description

Strike a balance of style and stability in your space with this set of two stackable solid wood dining chairs, the perfect addition for a variety of spaces. While they make for seamless additions to your kitchen or dining room at home, these chairs are commercial grade, meaning you can make a lasting impression on your customers and deliver an inviting presentation that will have them making return trips to your restaurant, bar, bistro, lounge, coffee shop, caf, deli, or event space. These chairs combine durability and elegance to enhance any environment. Their intricate back designs add a touch of sophistication to any space, making them suitable for formal gatherings and casual meals alike. The sturdy solid wood frames each boast a high static weight capacity of 350 lbs. to ensure they can accommodate a variety of users, providing both comfort and stability. Thanks to their mortise and tenon construction, you can expect long-lasting, reliable use from these chairs. For business owners, a recommended stack quantity of up to six chairs high saves valuable storage space and reduces clutter when not in use. Plus, the fixed floor glides protect hard flooring from damage, making these chairs ideal for any surface. Best of all, no assembly is required, so you can put these chairs to use straight out of the box. Ensuring easy maintenance, the chairs can be wiped clean with a damp cloth, so you can keep them looking pristine with minimal effort. Welcome your guests at home or at your business with the casual, rustic style of this set of two stackable wood dining chairs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.