Shop FLASH FURNITURE
See all product information
Create Account
Brown 2' x 7' Wilderness Theme Indoor Area Rug
- Mfr # ACD-RGZ876038-27-BN-GG
- Zoro # G003677022
product price:Â
$
78.15
/ea
Key Features
Size
2 ft 2-6/16 in x 7 ft 2-6/16 in
Color
Brown
Material
Olefin, Polypropylene
Overall Height
0.5
Overall Width
26.4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ACD-RGZ876038-27-BN-GG
- Zoro #
- G003677022
- UPC #
- 840196389004
- Country of Origin
- Türkiye
- Color
- Brown
- Material
- Olefin, Polypropylene
- Weight
- 6
Dimensions
- Size
- 2 ft 2-6/16 in x 7 ft 2-6/16 in
- Overall Height
- 0.5
- Overall Width
- 26.4
- Overall Length
- 86.4
Description
When you can't get away to the cabin make your home just as cozy with the rustic style of this plush area rug. The unique design and neutral palette of this rug will blend with multiple design schemes. Add warmth to your hard flooring surfaces in the living room, bedroom, or entryways. Well made, this plush area rug is ideal for busy households with kids and pets. The long-lasting olefin fibers are non-shedding, colorfast, and resist water and stains. The eco-friendly jute backing promotes air flow and gives this rug structural integrity. Although it's built tough, this rug is ultra-soft and touch friendly. Maintain the appearance of your new rug with regular vacuuming without the roller brush. Stains can be spot cleaned with a solution of water and mild detergent.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.