This item is Discontinued.

Flash Furniture Brown 3' x 16' Southwestern Arrow Motif Area Rug KP-RGB9072-316-BN-GG

This item is Discontinued.

Flash Furniture

Brown 3' x 16' Southwestern Arrow Motif Area Rug (Discontinued)

Mfr # KP-RGB9072-316-BN-GG
Zoro # G906006219
UPC # 840196358758
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP-RGB9072-316-BN-GG
Zoro #
G906006219
UPC #
840196358758
Country of Origin
Türkiye

Dimensions

Size
2 ft 7-3/16 in x 15 ft 7-3/16 in
Pile Height
0.5
Length (In.)
187.2
Width (In.)
31.2

Details

Color
Brown
Material
Olefin, Polypropylene

Description

Bring the earthy tones and distinctive style of the great west into your home with this patterned area rug. This versatile southwestern accent rug allows you to add warmth to hardwood floors, anchor furniture in a large room, and protects flooring in high-traffic areas. This low pile area rug can be a showstopper centerpiece or quiet companion in your design scheme.
Modern rugs provide several benefits in the home. Made from olefin fibers, this contemporary area rug is stain and water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.