Zoro Homepage

Brown High Back Exec Chair

  • Mfr # CI-360-BRN-GG

  • Zoro # G3613360


product price: $769.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Style
High Back Executive Chair
Material
Leather
Color
Brown
Backrest
Button Tufted Back
Caster Type
Dual Wheel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CI-360-BRN-GG
Zoro #
G3613360
UPC #
847254076685
Country of Origin
China

Dimensions

Seat Height Range
20" to 23"
Overall Height
51-1/4"

Details

Style
High Back Executive Chair
Material
Leather
Color
Brown
Item
Brown High Back Exec Chair
Backrest
Button Tufted Back
Caster Type
Dual Wheel
Frame Material
Wood
Weight Capacity
250 lb.
Arm Style
Fixed Arms
Series
Traditional
Office Chair Style
Executive Chair
Seat Material
Leather
Back Material
Leather

Description

Brown High Back Exec Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.