Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brown LeatherSoft Barstools with Footrest, PK2

  • Mfr # AY-S01-BR-GG

  • Zoro # G602594119


product price: $249.01
/pk 2, $124.51/ea
Free Shipping & Returns

Key Features

Overall Height
42
Overall Width
18
Finish
Black Metal
Capacity
300
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AY-S01-BR-GG
Zoro #
G602594119
UPC #
840196319018
Country of Origin
China

Dimensions

Overall Height
42
Overall Width
18

Details

Color
Brown
Finish
Black Metal
Capacity
300
Material
Foam, Iron, Leather/Faux Leather, Plywood, Polyurethane

Description

Sleek modern style meets well-crafted comfort in this set of 2 streamlined commercial grade mid-back barstools for your upscale hotel bar. Soft and durable upholstery over a generously padded back and seat provide a snug but elegant perch to linger over a meal or your morning matcha tea or coffee but is stylish enough to be used as extra seating for guests. The mid-back design assists with posture control but also allows you to maintain movement while seated. The H-shaped integrated footrest eases the pressure from the legs for more comfortable seating. Quality and stability are top priorities for any seating in your home. A sturdy powder coated iron frame with metal screw reinforcements holds up to 300 lbs. static weight ensuring a safe seating experience for your family. Adjustable plastic glides provide a level stool and protect your hard flooring surfaces from scuffs and scratches. Assemble your new dining stools in under 30 minutes with the provided step-by-step illustrated instructions. A dry cloth is all it takes to keep your new barstools looking great. Purchase more than one set of these modern barstools for your pub height dining table, basement bar or just to have on hand for unexpected company.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.