Brown MIC Multi-Position Recliner and Ottoman

  • Mfr # BT-70222-MIC-FLAIR-GG

  • Zoro # G5525368


product price:  $575.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Style
Executive Chair
Material
Eucalyptus Wood, Foam, Iron, Microfiber
Color
Brown Microfiber
Length
42
Height
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-70222-MIC-FLAIR-GG
Zoro #
G5525368
UPC #
847254065078
Country of Origin
China

Dimensions

Length
42
Height
42
Width
31.5
Seat Width
21-1/2"
Seat Depth
19 1/2 in
Back Height
28-1/2"
Seat Height Min.
17 1/2 in
Seat Height Max.
17 1/2 in
Overall Height
42"
Back Width
27 in
Overall Width
31 1/2 in
Overall Depth
42"
Seat Height Range
17 1/2-
Maximum Overall Height
42 in
Maximum Seat Height
17 1/2 in
Seat Thickness
3 in
Minimum Arm Height
4 in
Minimum Seat Height
17 1/2 in
Notional Size
Standard
Seat-Depth
19-1/2"

Details

Style
Executive Chair
Material
Eucalyptus Wood, Foam, Iron, Microfiber
Color
Brown Microfiber
Item
Multi-Position Recliner and Ottoman Set
Capacity
300
Number of Casters
0
Back Tilt Forward
None
Seat Color
Brown
Seat Tilt Forward
None
Back Tilt Backward
None
Seat Tilt Backward
None
Weight Capacity
300 lb
Arm Style
Plush
Seat Material
Microfiber
Features
Swivel Seat
Back Material
Fabric
Number of Glides
0
Base Material
Wood
Back Color
Red
Base Color
Red
Base Style
Sled
Standards
ANSI/BIFMA, CAL 117
Assembled/Unassembled
Unassembled
Frame Material
Wood
Frame Color
Red
Series
Contemporary
Office Chair Style
Executive Chair
Finish
Mahogany Wood
Assembly
Unassembled
Number of Casters/Glides
0
Adjustable Seat
No
Upholstered Back
Yes
Upholstered Seat
Yes
Swivel
No
Number of Arms
2
Adjustable Arms
No
Tilting Back
No

Description

Office Chair, Adjustable Arms No, Overall Width 31 1/2 in, Overall Depth 42 in, Maximum Seat Height 17 1/2 in, Maximum Overall Height 42 in, Seat Color Brown, Frame Color Red, Seat Thickness 3 in, Back Color Brown, Seat Depth 19 1/2 in, Seat Width 21 1/2 in, Seat Material Fabric, Back Material Fabric, Caster/Glide Type Not Applicable, Frame Material Wood, Number of Arms 2, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series Austin, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.