Brown Quilted Vinyl Barstool, Adj Height, Frame Material: Metal

  • Mfr # CH-102029-BRN-GG

  • Zoro # G3614060


product price:  $158.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-102029-BRN-GG
Zoro #
G3614060
UPC #
847254025355
Country of Origin
China

Dimensions

Seat Height Range
24-3/4" to 33-1/4

Details

Color
Brown
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Seat Material
Vinyl

Description

Brown Quilted Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.