Brown Rattan Indoor-Outdoor Stack Chair

  • Mfr # TLH-037-DK-BN-GG

  • Zoro # G3644477


product price:  $59.19
/ea

Key Features

Seat Color
Brown
Back Color
Brown
Color
Medium Brown
Frame Material
Steel
Height
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TLH-037-DK-BN-GG
Zoro #
G3644477
UPC #
889142043690
Country of Origin
China

Dimensions

Height
28 1/2 in
Depth
23 1/2 in
Width
21 3/4 in
Seat Width
16 1/2 in
Seat Depth
15 in
Seat Height
17 in
Back Height
13 1/2 in
Back Width
11 1/2 in
Chair Height
28 1/2 in
Chair Width
21 3/4 in
Chair Depth
23 1/2 in

Details

Seat Color
Brown
Back Color
Brown
Color
Medium Brown
Frame Material
Steel
Weight Capacity
352 lb
Style
Stacking Chair
Item
Patio Chair
Features
Cross Braces, Indoor and Outdoor Use
Finish
Powder Coated
Construction
Metal, Rattan
Resistant To
Weather Resistant
Assembly
Assembled
Frame Color
Black
Back Material
Rattan, Wicker
Seat Material
Rattan
Includes Seat Cushions
No
Includes Arms
Yes
Includes Back Cushions
No
Number of Seating Positions
1
Resistance Properties
Weather Resistant
Rockable
Not Rocking
Includes Footrest
No Footrest
Swivel
No
Product Type
Patio Chair
Chair Weight
14 lb
Stackable
Yes
Number of Chairs
2

Description

Patio Chair, Assembly Assembled, Back Width 11 1/2 in, Chair Height 28 1/2 in, Chair Weight 14 lb, Features Cross Braces, Indoor and Outdoor Use, Finish Powder Coated, Frame Color Black, Frame Material Steel, Includes Assembly Tools Not Applicable, Includes Footrest No Footrest, Number of Chairs 1, Number of Seating Positions 1, Product Type Patio Chair, Resistance Properties Weather Resistant, Rockable Not Rocking, Seat Color Brown, Seat Depth 15 in, Seat Height 17 in, Seat Material Rattan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.