Brown Tulip Design LED Solar Lights, PK 8

  • Mfr # DN-SL114-8-BR-GG

  • Zoro # G103431883


product price:  $46.55
/pk 8, $5.82/ea

Key Features

Width
3.375
Material
Polypropylene, Polystyrene
Length
3.375
Height
14
Weight
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN-SL114-8-BR-GG
Zoro #
G103431883
UPC #
840196318974
Country of Origin
China

Dimensions

Width
3.375
Length
3.375
Height
14

Details

Material
Polypropylene, Polystyrene
Color
Brown
Weight
2.4

Description

Never worry about whether or not you left the porch light on with this set of 8 tulip inspired solar lights in a rustic brown finish. With no wires and no electrical outlets needed, these outdoor lights automatically turn on at dusk to light the way to your door and illuminate windows for added security. Simply remove the insulating tab and the sun will power your solar lights giving you ambient lighting with no monthly bills. Solar power is renewable energy that is virtually maintenance free. The durable polypropylene composition is weatherproof and the bright white LED bulbs will last for years making these modern solar lights a wise investment. 8 lumens will showcase your flower beds and plants adding curb appeal to your home. Going green is easy to accomplish with this set of LED lights. The AA rechargable battery is included and assembly of your new outdoor solar lights takes less than 10 minutes for quick enjoyment. For best results, ensure the solar panels are in direct sunlight for a minimum of 6 hours and remain free from dust and debris by wiping with a damp cloth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.