Zoro Homepage

Brown Vinyl Barstool, Adj Height

  • Mfr # CH-92023-1-BRN-GG

  • Zoro # G3614340


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Seat Height Range
24" to 33"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-92023-1-BRN-GG
Zoro #
G3614340
UPC #
847254024860
Country of Origin
China

Dimensions

Seat Height Range
24" to 33"

Details

Color
Brown
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
Seat Material
Vinyl
Item
Brown Vinyl Barstool,Adj Height

Description

Brown Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.