Brown Vinyl Barstool, Adj Height, Frame Material: Metal
Mfr # CH-132330-BRN-GG
Zoro # G3614191
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
25" to 33-1/2"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-132330-BRN-GG
Zoro #
G3614191
UPC #
889142048961
Country of Origin
China
Dimensions
Seat Height Range
25" to 33-1/2"
Details
Color
Brown Vinyl
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Stitch Back
Seat Material
Vinyl
Description
Brown Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.