Brown Vinyl Barstool, Adj Height, Seat Height Range: 23" to 32"
Mfr # CH-82028A-BRN-GG
Zoro # G3614228
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Seat Height Range
23" to 32"
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Diamond Pattern Back
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CH-82028A-BRN-GG
Zoro #
G3614228
UPC #
847254065658
Country of Origin
China
Dimensions
Seat Height Range
23" to 32"
Details
Color
Brown
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Diamond Pattern Back
Seat Material
Vinyl
Description
Brown Vinyl Barstool,Adj Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.