Bungee Glass Table, Valencia, Red

  • Mfr # TLH-094T-RED-GG

  • Zoro # G8508031


product price: $61.85
/ea

Key Features

Shape
Round
Width
19.75"
Length
19.75"
Height
19.25"
Tabletop Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLH-094T-RED-GG
Zoro #
G8508031
UPC #
889142892755
Country of Origin
China

Dimensions

Width
19.75"
Length
19.75"
Height
19.25"
Depth
19-3/4"

Details

Item
Valencia Red Bungee Glass Table
Shape
Round
Tabletop Material
Glass
Tabletop Color
Clear
Frame Color
Black
Frame Material
Steel
Assembled/Unassembled
Unassembled
Type
Rattan Table with Glass Top
Series
Valencia Oval Comfort
Material
Polyethylene Rattan, Glass (Table Top)
Color
Red
Surface Material
Polyethylene Rattan, Glass

Description

Valencia Red Bungee Glass Table

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.