This item is Discontinued.

Flash Furniture Burgundy 5' x 5' Persian Style Octagon  Area Rug NR-RGB404-55O-BU-GG

This item is Discontinued.

Flash Furniture

Burgundy 5' x 5' Persian Style Octagon Area Rug (Discontinued)

Mfr # NR-RGB404-55O-BU-GG
Zoro # G906006226
UPC # 840196359410
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NR-RGB404-55O-BU-GG
Zoro #
G906006226
UPC #
840196359410
Country of Origin
Türkiye

Dimensions

Size
5 ft 3-10/16 in x 5 ft 3-10/16 in
Pile Height
0.5
Length (In.)
63.6
Width (In.)
63.6

Details

Color
Burgundy
Material
Olefin, Polypropylene

Description

Timeless elegance abounds in the understated design of this traditional Persian style area rug. The versatility of this area rug makes it suitable for multiple flooring types. Add warmth to your hard flooring surfaces, dimension to narrow rooms, and on-trend style to any space. This plush area rug can be used in open floor plans to define conversation and dining areas.
Indoor rugs have many benefits that work well in today's busy homes. Made from olefin fibers, these contemporary runner rugs are water resistant, colorfast, and provide a soft underfoot feel friendly to kids and pets. The jute backing gives this rug structural integrity and helps promote air flow. Vacuum regularly without the beater bar and spot clean with water and a mild detergent to maintain the look of your new rug.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.