Zoro Homepage

Burgundy Fabric Stack Chair

  • Mfr # BT-515-1-BY-GG

  • Zoro # G3614788


product price: $90.95
/ea
Free Shipping & Returns

Key Features

Color
Burgundy Fabric
Height
33.3"
Depth
23.5"
Width
20.8"
Style
Stacking Chair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT-515-1-BY-GG
Zoro #
G3614788
UPC #
812581010138
Country of Origin
China

Dimensions

Height
33.3"
Depth
23.5"
Width
20.8"
Back Height
14.25"
Seat Width
19"
Seat Depth
18.50"
Back Width
18.50"

Details

Color
Burgundy Fabric
Style
Stacking Chair
Item
Burgundy Fabric Stack Chair
Product Type
Burgundy Fabric Stack Chair
Seat Material
Foam

Description

Burgundy Fabric Stack Chair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.