Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burgundy Plastic Stack Chair, PK5

  • Mfr # 5-RUT-EO1-BY-GG

  • Zoro # G2798785


product price: $262.99
/pk 5, $52.60/ea
Free Shipping & Returns

Key Features

Color
Burgundy
Style
Stacking Chair
Product Type
Burgundy Plastic Stack Chair,PK5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-RUT-EO1-BY-GG
Zoro #
G2798785
UPC #
889142018056
Country of Origin
China

Details

Color
Burgundy
Style
Stacking Chair
Item
Burgundy Plastic Stack Chair,PK5
Product Type
Burgundy Plastic Stack Chair,PK5

Description

Burgundy Plastic Stack Chair,PK5, Package Quantity 5


  • Set of 5 Multipurpose Stack Chairs
  • 880 lb. Weight Capacity
  • Stack Quantity: 20
  • Ergonomically Contoured Design with Burgundy Plastic Back and Seat
  • Vented Back and Seat Drain Holes assist in drying
  • Double Support Braces
  • Black Powder Coated Frame Finish with Plastic Floor Glides
  • 0
  • Designed for Commercial Use
  • Ships Fully Assembled

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.