This item is Discontinued.

Flash Furniture Burgundy Vinyl Barstool, Adj Height CH-82028A-BURG-GG

Burgundy Vinyl Barstool, Adj Height (Discontinued)

  • Mfr # CH-82028A-BURG-GG
  • Zoro # G3614797
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-82028A-BURG-GG
Zoro #
G3614797
UPC #
847254065665
Country of Origin
China

Dimensions

Seat Height Range
23" to 32"

Details

Color
Burgundy
Weight Capacity
330 lb.
Material
Chrome, Foam
Frame Material
Metal
Backrest
Diamond Pattern Back
Seat Material
Vinyl

Description

Burgundy Vinyl Barstool,Adj Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.