Shop FLASH FURNITURE

Traditional Luxurious Conference Chair, Burgundy Seat, Wood Back, 24" W 27" L 31-1/2" H

  • Mfr # B-Z105-LF19-LEA-GG
  • Zoro # G5511480

product price: 
$
215.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Upholstered Straight
Seat Color
Burgundy
Seat Material
Leather
Overall Height
31-1/2"
Overall Width
24"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-Z105-LF19-LEA-GG
Zoro #
G5511480
UPC #
847254033022
Country of Origin
China
Item
Luxurious Conference Chair
Arm Style
Upholstered Straight
Seat Color
Burgundy
Seat Material
Leather
Back Color
Wood
Back Material
Leather
Frame Material
Wood
Assembled/Unassembled
Unassembled
Backrest
Open Back
Color
Burgundy LeatherSoft
Series
Traditional
Base Material
Wood
Base Style
Sled
Base Color
Mahogany
Back Tilt Forward
None
Features
Swivel Seat
Standards
ANSI/BIFMA
Seat Tilt Forward
None
Weight Capacity
250 lb.
Number of Casters
0
Seat Tilt Backward
None
Back Tilt Backward
None
Number of Glides
0
Office Chair Style
Guest Chair
Frame Color
Mahogany
Assembly
Unassembled
Green Certification or Other Recognition
ANSI/BIFMA Certified
Material
Hardwood; Back, Seat: Leather/Faux Leather
Style
Guest Chair
Number of Casters/Glides
0
Number of Arms
2
Swivel
No
Support Style
Independent Legs
Number of Feet
4
Adjustable Arms
No
Product Type
Captain's Chair
Upholstered Seat
Yes
Upholstered Back
Yes
Arm Material
Leather

Description

Captain's Chair, Back Color Red, Back Material Faux Leather, Frame Color Mahogany, Frame Material Wood, Overall Depth 27 in, Overall Height 31 1/2 in, Overall Width 24 in, Product Type Captain's Chair, Seat Color Red, Seat Depth 18 in, Seat Height 19 in, Seat Material Faux Leather, Seat Width 19 in, Standards ANSI/BIFMA, Weight Capacity 250 lb, Support Style Independent Legs, Caster/Glide Type Not Applicable, Adjustable Arms No, Assembly Unassembled, Back Height 15 in, Back Width 17 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.