Hercules Madison Lounge Chair, Retro Light Gray Seat, White Back, 29 W 31-3/4" L 27.5 H, Slanted
- Mfr # ZB-8522-WH-GG
- Zoro # G5036040
product price:Â
$
431.99
/ea
Free Shipping & Returns
Key Features
Arm Style
Slanted
Seat Color
Retro Light Gray
Seat Material
Foam, Metal, Polyurethane
Overall Height
27.5
Overall Width
29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZB-8522-WH-GG
- Zoro #
- G5036040
- UPC #
- 889142221135
- Country of Origin
- China
Dimensions
- Overall Height
- 27.5
- Overall Width
- 29
- Overall Depth
- 31-3/4"
- Width
- 29"
- Length
- 31.75
Details
- Item
- Lounge Chair
- Arm Style
- Slanted
- Seat Color
- Retro Light Gray
- Seat Material
- Foam, Metal, Polyurethane
- Back Color
- White
- Back Material
- Leather
- Frame Material
- Metal
- Backrest
- Tufted Back
- Color
- Retro Light Gray
- Series
- Hercules Madison
- Weight Capacity
- 551
- Material
- Polyurethane; Back, Seat: Leather/Faux Leather; Glide: Plastic
- Style
- Lounge Chair
Description
Retro,White,Leather Chair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.